Zoro Homepage

Storage Bin, Polypropylene, Blue, 17 1/2 in H, 16 1/2 in W, 41 7/8 in L

  • Mfr # QRB166BL

  • Zoro # G7739067


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Load Capacity
175 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB166BL
Zoro #
G7739067
UPC #
651588191095
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 16 1/2 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
16 1/2 in
Overall Height
17 1/2 in
Inside Length
40 1/8 in
Inside Width
14 in
Inside Height
16 1/2 in
Height
17 1/2 in
Outside Width
16 1/2 in
Outside Height
17 1/2 in
Outside Length
41 7/8 in
Width
16 1/2 in
Length
41 7/8 in
Hopper Height
16 1/2 in

Description

Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 17 1/2 in, Overall Length 41 7/8 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 175 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 2, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.