Zoro Homepage

Storage Bin, Polypropylene, Blue, 17 1/2 in H, 19 7/8 in W, 41 7/8 in L

  • Mfr # QRB206BL

  • Zoro # G7739076


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Load Capacity
175 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB206BL
Zoro #
G7739076
UPC #
651588191170
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 19 7/8 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
19 7/8 in
Overall Height
17 1/2 in
Inside Length
40 1/8 in
Inside Width
17 3/8 in
Inside Height
16 1/2 in
Outside Length
41 7/8 in
Length
41 7/8 in
Outside Height
17 1/2 in
Outside Width
19 7/8 in
Width
19 7/8 in
Height
17 1/2 in
Hopper Height
16 1/2 in

Description

The Quantum Storage Systems - QRB206BL Storage Bin is a stationary storage solution with substantial dimensions. With an inside length of 40 1/8 inches, width of 17 3/8 inches, and height of 16 1/2 inches, this bin provides ample space for various items. Its overall measurements are slightly larger at a length of 41 7/8 inches, width of 19 7/8 inches and height of just over seventeen and a half inches. This product has been designed to accommodate loads up to a capacity of 175 pounds.
Crafted from durable polypropylene material in an attractive blue color, the Quantum Storage Systems - QRB206BL Storage Bin is built for long-term use. It includes three divider slots that allow you to organize your contents as needed effectively. The bin also comes with a label holder making it suitable for businesses needing orderly storage solutions.
This storage bin boasts a stacking capacity up to180 pounds and can be stacked safely due to its robust construction. Despite its large volume capacity (6.68 cubic feet), it remains stationary ensuring stability during use. Please note that while this item does not have ESD Conductive properties, it's still adequate for general-purpose usage in small business settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.