Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene, Clear, 11 in H, 16 1/2 in W, 23 7/8 in L

  • Mfr # QUS954CL

  • Zoro # G3300491


product price: $41.69
/ea

Key Features

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Color
Clear
Load Capacity
150 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS954CL
Zoro #
G3300491
UPC #
651588157671
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
23 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Width
14 1/4 in
Inside Height
10 3/4 in
Inside Length
21 7/8 in
Width
16 1/2 in
Outside Length
23 7/8 in
Outside Width
16 1/2 in
Length
23 7/8 in
Outside Height
11 in
Height
11 in
Hopper Height
10 3/4 in

Details

Color
Clear
Load Capacity
150 lb
Material
Polypropylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.51 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS954
Includes
Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
150 lb
Use Divider No.
Mfr. No. DUS954
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Water
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS954CL is a stationary storage bin with substantial dimensions designed for efficient organization. The overall measurements of the bin are 23 7/8 in length, 16 1/2 in width, and an overall height of 11 inches. Inside, it provides a generous space with an inside length of 21 7/8 inches, an inside height of 10-3/4 inches and an inside width of 14-1/4 inches. These ample proportions make it suitable for storing a variety of items while maintaining orderliness.
This storage bin is built from durable polypropylene material that can withstand up to a load capacity of 150 lb. Its clear color allows visibility into its contents without needing to open or unpack the items stored within. For further ease in identification and categorization, this item includes a label holder as well.
The Quantum Storage Systems - QUS954CL has been designed with stackability in mind; each unit can support up to another loaded bin with stacking capacity also at the impressive weight limit of up to150 lbs per stacked unit. This feature aids small businesses by maximizing vertical space usage without compromising on stability or durability. It contains three divider slots which provide flexibility when organizing materials within the container itself. This product is compatible specifically with Mfr No DUS954 units and offers volume capacity at approximately around 2.51 cubic feet per individual storage bin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.