Zoro Homepage

Storage Bin, Polypropylene, Clear, 12 1/2 in H, 10 7/8 in W, 17 1/2 in L

  • Mfr # QGH600CL

  • Zoro # G3579712


product price: $21.55
/ea

Key Features

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH600CL
Zoro #
G3579712
UPC #
651588188316
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 10 7/8 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
10 7/8 in
Overall Height
12 1/2 in
Inside Width
8 in
Inside Height
12 1/4 in
Inside Length
15 5/8 in
Height
12 1/2 in
Outside Width
10 7/8 in
Width
10 7/8 in
Length
17 1/2 in
Outside Height
12 1/2 in
Outside Length
17 1/2 in
Hopper Height
12 1/4 in

Details

Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.68 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
100 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Bin Item
Hopper Bin
Includes Handle
Handle Included
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 1/2 in, Overall Length 17 1/2 in, Overall Width 10 7/8 in, Stackable Stacking Capable, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.