Zoro Homepage

Storage Bin, Polypropylene, Clear, 12 1/2 in H, 16 1/2 in W, 17 1/2 in L

  • Mfr # QGH800CL

  • Zoro # G3579737


product price: $31.25
/ea

Key Features

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH800CL
Zoro #
G3579737
UPC #
651588188354
Country of Origin
United States

Dimensions

Overall L x W x H
17 1/2 in L x 16 1/2 in W x 12 1/2 in H
Overall Length
17 1/2 in
Overall Width
16 1/2 in
Overall Height
12 1/2 in
Inside Width
13 3/4 in
Inside Length
15 5/8 in
Inside Height
12 1/4 in
Outside Length
17 1/2 in
Width
16 1/2 in
Height
12 1/2 in
Length
17 1/2 in
Outside Width
16 1/2 in
Outside Height
12 1/2 in
Hopper Height
12 1/4 in

Details

Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.12 cu ft
ESD Conductive
No
Includes
Handle, Label Holder
Stacking Capacity
100 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Chemical, Corrosion, Rust
Number of Long Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH800CL Storage Bin is a robust and versatile storage solution. It features an inside width of 13 3/4 inches, an inside length of 15 5/8 inches, and an inside height of 12 1/4 inches. The overall dimensions are equally impressive with the bin measuring at a length of 17 1/2 in L, a width of16 1/2 in W, and a height of12 1/2 in H. These measurements make it suitable for accommodating various types of items while its stacking capacity stands at an impressive100 lb.
Constructed from durable polypropylene material, this storage bin is built to endure the demands associated with regular use while maintaining its integrity over time. Its clear color offers visibility for users to easily identify stored contents without having to open or move the bin around. While it does not have divider slots, it includes useful features such as handles and label holders that can aid in organization efforts.
This stationary storage bin has been designed for stackability which allows businesses to maximize their available space efficiently. With a load capacity also standing at100 lb., you can confidently store heavy items without worrying about exceeding its limit. Despite being static by design (mobility-wise), the inclusion of handles makes moving it around less challenging when necessary. This item holds up to1 .12 cu ft volume capacity providing ample room for your storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.