Zoro Homepage

Storage Bin, Polypropylene, Clear, 12 1/2 in H, 19 7/8 in W, 15 1/4 in L

  • Mfr # QGH700CL

  • Zoro # G3579755


product price: $26.99
/ea

Key Features

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGH700CL
Zoro #
G3579755
UPC #
651588188330
Country of Origin
United States

Dimensions

Overall L x W x H
15 1/4 in L x 19 7/8 in W x 12 1/2 in H
Overall Length
15 1/4 in
Overall Width
19 7/8 in
Overall Height
12 1/2 in
Inside Height
12 1/4 in
Inside Length
13 5/8 in
Inside Width
17 1/2 in
Width
19 7/8 in
Height
12 1/2 in
Outside Length
15 1/4 in
Length
15 1/4 in
Outside Height
12 7/16 in
Outside Width
19 7/8 in
Hopper Height
12 1/4 in

Details

Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.4 cu ft
ESD Conductive
No
Stacking Capacity
100 lb
Includes
Handle, Label Holder
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
100 lb
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Ventilated
Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QGH700CL is a stationary storage bin designed with ample dimensions to accommodate a variety of items. With an inside length of 13 5/8 in, a height of 12 1/4 in, and width of 17 1/2 in, it provides sufficient space for your storage needs. The overall measurements are slightly larger at 15 1/4 in L x 19 7/8 in W x12 1/2 in H which allows the bin to be conveniently placed without taking up too much room. It has been built to hold up to a load capacity of100 lb and its stackable design further enhances its usability by allowing multiple bins to be stacked on top of each other.
Constructed from polypropylene material, this clear storage bin is robust yet lightweight. Its transparent color offers visibility into the contents making it suitable for organizing items while keeping them easily identifiable. The inclusion of a handle and label holder adds functionality as it aids easy transport and identification respectively. Despite having no divider slots, this item's volume capacity stands at an impressive rate of approximately1.4 cubic feet.
In conclusion, the Quantum Storage Systems - QGH700CL Storage Bin is designed not just for durability but also practicality with features such as stacking capability upto100 lb weight limit, handle inclusion for mobility convenience and labeling options for organization purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.