Zoro Homepage

Storage Bin, Polypropylene, Gray, 17 1/2 in H, 23 7/8 in W, 41 7/8 in L

  • Mfr # QRB246GY

  • Zoro # G3598655


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
41 7/8 in L x 23 7/8 in W x 17 1/2 in H
Load Capacity
175 lb
Material
Polypropylene
Stackable
Yes
Overall Length
41 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB246GY
Zoro #
G3598655
UPC #
651588191279
Country of Origin
United States

Dimensions

Overall L x W x H
41 7/8 in L x 23 7/8 in W x 17 1/2 in H
Overall Length
41 7/8 in
Overall Width
23 7/8 in
Overall Height
17 1/2 in
Inside Width
21 1/2 in
Inside Length
40 1/8 in
Inside Height
16 1/2 in
Outside Length
41 7/8 in
Outside Height
17 1/2 in
Width
23 7/8 in
Length
41 7/8 in
Outside Width
23 7/8 in
Height
17 1/2 in
Hopper Height
16 1/2 in

Details

Color
Gray
Load Capacity
175 lb
Material
Polypropylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
8.21 cu ft
ESD Conductive
No
Includes
Label Holder
Stacking Capacity
180 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
175 lb
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Resistant To
Corrosion, Water
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Number of Short Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Ventilated

Description

The Quantum Storage Systems - QRB246GY Storage Bin is a robust storage solution designed to accommodate substantial items. With an inside height of 16 1/2 inches, an inside width of 21 1/2 inches, and an overall length of 41 7/8 inches, this bin provides ample space for various goods. It also has a volume capacity of approximately 8.21 cubic feet, offering considerable room for storing your items in one place.
Constructed from durable polypropylene material, this gray-colored storage bin is built to withstand the demands of daily use while maintaining its integrity over time. The stationary design ensures it remains firmly in place during use while the stackable feature allows you to optimize vertical space efficiently when needed. This unit can handle up to a load capacity of about 175 lbs and has a stacking capacity reaching up to180 lbs.
This QRB246GY model includes three divider slots providing segmentation options for more organized storage. The inclusion of label holder aids in easy identification and retrieval of stored contents making it suitable for businesses that need structured and straightforward inventory systems. Despite being sturdy and large-scale with dimensions measuring at an overall size L x W x H: 41-7/8" L x23-7/8" W x17-1/2"H., it's important to note that this item is not ESD conductive; hence should not be used where electrostatic discharge could be problematic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.