Zoro Homepage

Storage Bin, Polypropylene/Polyethylene, Blue, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # QUS955BL

  • Zoro # G2605014


product price: $35.09
/ea

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS955BL
Zoro #
G2605014
UPC #
651588046555
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Width
16 in
Inside Height
11 3/4 in
Inside Length
21 1/2 in
Outside Length
23 7/8 in
Outside Width
18 1/4 in
Outside Height
12 in
Width
18 1/4 in
Height
12 in
Length
23 7/8 in
Hopper Height
11 3/4 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.27 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS955
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
100 lb
Use Divider No.
Mfr. No. DUS955
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Resistant To
Corrosion, Water
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS955BL Storage Bin is a stationary storage solution designed for substantial load capacities. With an inside length of 21 1/2 inches, width of 16 inches, and height of 11 3/4 inches, the bin offers ample space to accommodate your storage needs. The overall dimensions are equally generous at 23 7/8 in L x 18 1/4 in W x12 in H, with a volume capacity of approximately 2.27 cubic feet. This storage bin can support up to a hefty weight limit of up to100 lb per unit and has been built to stack safely with a stacking capacity reaching up to150 lbs.
Crafted from durable polypropylene/polyethylene material, this blue-colored storage bin is designed for longevity and robustness against everyday wear and tear. It features three divider slots that allow you to organize items effectively within the same container without them mixing together or causing clutter. Additionally, it includes convenient handles for easy maneuverability along with label holders for efficient identification and sorting.
This item is compatible specifically with Manufacturer No.DUS955 products but does not include ESD Conductive properties. Its stackable design allows users to maximize their workspace by vertically expanding their storage capabilities while maintaining the integrity of goods stored within each unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.