Zoro Homepage

Storage Bin, Polypropylene/Polyethylene, Blue, 7 in H, 8 1/4 in W, 23 7/8 in L

  • Mfr # QUS950BL

  • Zoro # G3195823


product price: $19.65
/ea

Key Features

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS950BL
Zoro #
G3195823
UPC #
651588046258
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
21 7/8 in
Inside Width
6 1/4 in
Inside Height
6 5/8 in
Outside Length
23 7/8 in
Height
7 in
Outside Width
8 1/4 in
Outside Height
7 in
Length
23 7/8 in
Width
8 1/4 in
Hopper Height
6 5/8 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.6 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS950
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
100 lb
Hopper Bin Item
Hopper Bin
Use Divider No.
Mfr. No. DUS950
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Handle
Handle Included
Number of Short Divider Slots
0
Resistant To
Corrosion, Water
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS950BL is a robust storage bin designed with an inside width of 6 1/4 inches, an inside height of 6 5/8 inches, and an impressive inside length of 21 7/8 inches. The overall dimensions come in at a substantial size of 23 7/8 in L x 8 1/4 in W x 7 in H. This stationary bin offers a generous volume capacity of up to .6 cubic feet, making it suitable for accommodating various items within its confines.
Built from durable polypropylene/polyethylene material, the QUS950BL storage bin showcases resilience and longevity while maintaining its form under maximum load capacity of up to100 lbs. Its stackable feature allows you to optimize your workspace by stacking bins on top each other without compromising stability or safety; it can handle a stacking weight limit up to150 lb. It's also equipped with one divider slot that provides organizational flexibility.
This blue-colored storage bin comes complete with both handle and label holder for ease-of-use and quick identification of contents. Designed specifically for use with Mfr. No.DUS950, this item presents as an efficient solution for those seeking reliable organization tools that are built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.