Zoro Homepage

Storage Bin, Polypropylene/Polyethylene, Red, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # QUS955RD

  • Zoro # G3457727


product price: $35.09
/ea

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS955RD
Zoro #
G3457727
UPC #
651588046579
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Length
21 1/2 in
Inside Width
16 in
Inside Height
11 3/4 in
Height
12 in
Length
23 7/8 in
Outside Height
12 in
Width
18 1/4 in
Outside Length
23 7/8 in
Outside Width
18 1/4 in
Hopper Height
11 3/4 in

Details

Color
Red
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.27 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS955
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS955
Hopper Bin Item
Hopper Bin
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
3
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Water
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 12 in, Overall Length 23 7/8 in, Overall Width 18 1/4 in, Stackable Stacking Capable, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.