Zoro Homepage

Storage Bin, Polypropylene/Polyethylene, Red, 7 in H, 11 in W, 23 7/8 in L

  • Mfr # QUS952RD

  • Zoro # G2765637


product price: $23.45
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 7 in H
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS952RD
Zoro #
G2765637
UPC #
651588046395
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
7 in
Inside Width
10 in
Inside Height
6 7/8 in
Inside Length
21 7/8 in
Width
11 in
Outside Length
23 7/8 in
Outside Width
11 in
Outside Height
7 in
Length
23 7/8 in
Height
7 in
Hopper Height
6 7/8 in

Description

The Quantum Storage Systems QUS952RD is a robust storage bin with an inside height of 6 7/8 inches, an inside width of 10 inches, and an inside length of 21 7/8 inches. The overall measurements are 23 7/8 in L x 11 in W x 7 in H, providing ample space for various items. With three divider slots available within the bin, it's designed to help organize your goods effectively. It also boasts a volume capacity of up to .08 cu ft.
Constructed from high-quality polypropylene/polyethylene material, this red-colored storage bin is built to withstand substantial weight loads. It has a load capacity of up to100 lbs and can stack with other bins supporting up to150 lbs without compromising stability or integrity. This durable construction makes it suitable for heavy-duty use.
The QUS952RD includes convenient features such as a handle and label holder that aids in efficient handling and identification of contents respectively. Despite its stationary nature, these attributes facilitate easy accessibility when needed. Designed for compatibility with Mfr No.DUS952 - you'll find this item useful as part of a larger organized system or standalone unit depending on your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.