Zoro Homepage

Storage Bin, Polypropylene/Polyethylene, Red

  • Mfr # QUS953RD

  • Zoro # G3093307


product price: $25.45
/ea

Key Features

Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Volume Capacity
1.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS953RD
Zoro #
G3093307
UPC #
651588046456
Country of Origin
United States

Dimensions

Inside Height
9 3/4 in
Inside Width
10 in
Inside Length
21 1/2 in
Outside Height
10 in
Outside Width
11 in
Outside Length
23 7/8 in

Details

Color
Red
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Item
Storage Bin
Volume Capacity
1.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS953
Number of Divider Slots
3
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Use Divider No.
Mfr. No. DUS953
Divider Color
Black

Description

Bin, Color Red, Material Polypropylene/Polyethylene, Divider Color Black, Inside Length 21 1/2 in, Inside Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.