Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Polypropylene/Polyethylene, Yellow, 7 in H, 11 in W, 23 7/8 in L

  • Mfr # QUS952YL

  • Zoro # G3160263


product price: $23.45
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 7 in H
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUS952YL
Zoro #
G3160263
UPC #
651588046418
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
7 in
Inside Length
21 7/8 in
Inside Width
10 in
Inside Height
6 7/8 in
Width
11 in
Outside Width
11 in
Height
7 in
Length
23 7/8 in
Outside Height
7 in
Outside Length
23 7/8 in
Hopper Height
6 7/8 in

Details

Color
Yellow
Load Capacity
100 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.8 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS952
Includes
Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
100 lb
Use Divider No.
Mfr. No. DUS952
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Water
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Includes Handle
Handle Included
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 23 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.