Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/128 YELLOW BINS

  • Mfr # QSC-4803YL

  • Zoro # G816533874


product price: $3,309.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Number of Bins
128
Load Capacity
400 lb
Number of Shelves
4
Overall Width
48 in
Overall Depth
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4803YL
Zoro #
G816533874
UPC #
651588032237
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
78 in
Overall Height
24 in

Details

Bin Color
Yellow
Number of Bins
128
Load Capacity
400 lb
Color
Gray
Number of Shelves
4
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable shelves and 128 QUS210 yellow bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.