Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/132 RED BINS

  • Mfr # QSC-36RD

  • Zoro # G816534130


product price: $2,833.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Overall Width
36 in
Number of Bins
132
Overall Depth
72 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSC-36RD
Zoro #
G816534130
UPC #
651588031896
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
24 in

Details

Load Capacity
800 lb
Number of Bins
132
Item
Cabinet Enclosed
Bin Color
Red
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.