Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/136 BLACK BINS

  • Mfr # QSC-72-136BK

  • Zoro # G116534182


product price: $5,042.99
/ea
Additional $3,665.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
84 in
Load Capacity
500 lb
Overall Width
72 in
Material
Carbon Steel
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72-136BK
Zoro #
G116534182
UPC #
651588127223
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
72 in
Overall Height
24 in

Details

Bin Color
Black
Load Capacity
500 lb
Item
Cabinet Enclosed
Color
Gray
Material
Carbon Steel
Number of Bins
136

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 32 QUS232, 32 QUS236, 36 QUS230, 24 QUS240 and 12 QUS250 black bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.