Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/36 IVORY BINS

  • Mfr # QSC-36-FDIV

  • Zoro # G816533966


product price: $2,450.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Number of Bins
36
Overall Depth
72 in
Overall Height
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36-FDIV
Zoro #
G816533966
UPC #
651588031650
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
18 in
Overall Width
36 in

Details

Load Capacity
800 lb
Number of Bins
36
Bin Color
Ivory
Material
Carbon Steel
Color
Gray
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.