
STORAGE CABINET W/38 BLACK BINS
Mfr # QSC-36S-38BK
Zoro # G016534091
product price: $3,315.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Overall Width
36 in
Load Capacity
800 lb
Material
Carbon Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSC-36S-38BK
Zoro #
G016534091
UPC #
651588126387
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
72 in
Overall Height
24 in
Details
Number of Shelves
3
Load Capacity
800 lb
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Gray
Number of Bins
38
Bin Color
Black
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 black bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.