Zoro Homepage

STORAGE CABINET W/38 BLUE BINS

  • Mfr # QSC-36S-38BL

  • Zoro # G216534075


product price: $3,315.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.

Key Features

Number of Bins
38
Load Capacity
800 lb
Overall Height
24 in
Overall Depth
72 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36S-38BL
Zoro #
G216534075
UPC #
651588126400
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
72 in
Overall Width
36 in

Details

Number of Bins
38
Load Capacity
800 lb
Bin Color
Blue
Color
Gray
Material
Carbon Steel
Number of Shelves
3
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.