Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/38 RED BINS

  • Mfr # QSC-36S-38RD

  • Zoro # G416534165


product price: $3,315.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Number of Bins
38
Load Capacity
800 lb
Number of Shelves
3
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSC-36S-38RD
Zoro #
G416534165
UPC #
651588126486
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Number of Bins
38
Bin Color
Red
Load Capacity
800 lb
Number of Shelves
3
Item
Cabinet Enclosed
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.