Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Container, 21 in L x 15-7/8 in W x 7-3/4 in H, Black, 6 PK

  • Mfr # LC191507-BK

  • Zoro # G106382540


product price: $126.99
/pk 6, $21.17/ea
Free Shipping & Returns

Key Features

Overall Height
7-3/4 in
Overall Length
21 in
Overall Width
15-7/8 in
Overall L x W x H
21 in L x 15-7/8 in W x 7-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC191507-BK
Zoro #
G106382540
UPC #
651588351772
Country of Origin
China

Dimensions

Overall Height
7-3/4 in
Overall Length
21 in
Overall Width
15-7/8 in
Overall L x W x H
21 in L x 15-7/8 in W x 7-3/4 in H

Details

Color
Black
Item
Storage Container

Description

QUANTUM HEAVY-DUTY LATCH CONTAINER - LC191507-BK - 21"L X 15-7/8"W X 7-3/4"H BLACK QUANTUM'S NEW WATERTIGHT LATCH CONTAINERS FEATURE HEAVY-DUTY LATCHES ON EACH END THAT SNAP LOCK PROVIDING A TIGHT AND SECURE FIT. PERFECT FOR SUPPLIES, PARTS OR OFFICE PRODUCTS. FDA COMPLIANT RESIN & COLORANT. THESE DURABLE AND ULTRA-STRONG CONTAINERS CAN HOLD UP TO 50 LBS. INJECTION MOLDED FROM DURABLE, HIGH IMPACT POLYPROPYLENE. OPTIONAL LIDS FEATURE REINFORCED RIBS THAT ALLOW TOTES TO SAFELY AND SECURELY STACK ON TOP OF EACH OTHER.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.