Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Blue, Polypropylene K-QUS953BL-1

Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Blue, Polypropylene (Discontinued)

  • Mfr # K-QUS953BL-1
  • Zoro # G6509988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS953BL-1
Zoro #
G6509988
UPC #
651588295373
Country of Origin
United States

Dimensions

Overall Length
23-7/8 in
Overall Width
11 in
Overall Height
10 in

Details

Color
Blue
Load Capacity
100 lb
Material
Polypropylene
Item
Storage Bin
Volume Capacity
1.52 cu ft
ESD Conductive
No
Type
Hulk Container

Description

Stacking Hulk Container,24 In.x11 In.x10 In.,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.