Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Clear, Polypropylene K-QUS953CL-1

Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Clear, Polypropylene (Discontinued)

  • Mfr # K-QUS953CL-1
  • Zoro # G6510137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS953CL-1
Zoro #
G6510137
UPC #
651588295397
Country of Origin
United States

Dimensions

Overall Length
23-7/8 in
Overall Width
11 in
Overall Height
10 in

Details

Color
Clear
Load Capacity
100 lb
Material
Polypropylene
Item
Storage Bin
Volume Capacity
1.52 cu ft
ESD Conductive
No
Type
Hulk Container

Description

The QUANTUM STORAGE SYSTEMS - K-QUS953CL-1 Storage Bin, otherwise known as a Hulk Container, has generous dimensions to accommodate your storage needs. The overall length of this bin is 23-7/8 inches, with an overall height of 10 inches and an overall width of 11 inches. This large size allows for the storage of a variety of items, making it suitable for diverse applications in various small businesses.
This clear storage bin is crafted from high-quality polypropylene material which provides durability and longevity. With its load capacity standing at 100 lbs and a volume capacity of 1.52 cubic feet, you can store heavy items without worrying about wear or tear on the container itself. Despite its robust design, this product does not have ESD conductive properties.
As part of the Quantum Storage Systems range, this item offers compatibility with other products within the line-up allowing for easy integration into existing storage systems if needed. Its clear color also aids in quick identification and organization by providing visibility into what's stored inside even when it's closed. Please note that package quantity may vary depending on supplier availability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.