Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Shelving, 18 D, 60 W, 72 H, Blue/Ivory

  • Mfr # RPWR72-1860E

  • Zoro # G208638514


product price: $293.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72
Material
Metal/Plastic
Color
Blue/Ivory
Height
72 in
Includes
(4) wire frames, (4) plastic wire mats, (4) posts, and (4) packs of split sleeves (4 pairs each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPWR72-1860E
Zoro #
G208638514
UPC #
651588127322
Country of Origin
China

Dimensions

Overall Width
60
Overall Depth
18
Overall Height
72
Height
72 in
Depth
18 in
Width
60 in

Details

Item
Storage Shelving
Material
Metal/Plastic
Color
Blue/Ivory
Includes
(4) wire frames, (4) plastic wire mats, (4) posts, and (4) packs of split sleeves (4 pairs each)
Capacity
600 lbs
Shelf Capacity
600 lbs

Description

Anti-Bacterial Blue Wire Plastic Mat Shelving Units
Features:
600 lb. load capacity per shelf
Snap together design assembles in minutes
Smooth, vented, open grid surface allows for air circulation and minimal dust buildup
Plastic mats can be easily removed for cleaning and are dish washer safe
Plastic material will never dent, chip, rust or corrode
Shelves easily adjust to your exact height needs
Ideal storage solution for any commercial or home application
Posts and frames are steel with anti-bacterial blue finish
Includes:
4 posts 2 or 3 pieces each
4 wire frames
4 plastic wire mats 2 or 3 pieces each
4 packs of split sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.