TO GO UNIT 18 X 24 X 63 W/LABEL HOLDERS INLAYS AND SIGN BLACK EPOXY

  • Mfr # QTG63-1824BK

  • Zoro # G516553684


product price:  $532.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Black
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
5
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTG63-1824BK
Zoro #
G516553684
UPC #
651588257043
Country of Origin
China

Dimensions

Length
24 in
Overall Width
18 in
Overall Height
64 in

Details

Color
Epoxy Coated, Black
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
5
Item
Shelving Unit To-Go & Delivery Staging

Description

Quantum To-Go Unit, 24''W x 18''D x 63''H, 800 lb. load capacity per shelf, includes: 5 shelves, 4 posts, inlay mats, label holders and sign, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.