
TO GO UNIT 18 X 36 X 63 W/LABEL HOLDERS INLAYS AND SIGN BLACK EPOXY
Mfr # QTG63-1836BK
Zoro # G116553688
product price:Â $582.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Color
Epoxy Coated, Black
Number of Shelves
5
Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTG63-1836BK
Zoro #
G116553688
UPC #
651588257067
Country of Origin
China
Dimensions
Length
36 in
Overall Width
18 in
Overall Height
64 in
Details
Load Capacity
800 lb
Color
Epoxy Coated, Black
Number of Shelves
5
Material
Carbon Steel
Item
Shelving Unit To-Go & Delivery Staging
Description
Quantum To-Go Unit, 36''W x 18''D x 63''H, 800 lb. load capacity per shelf, includes: 5 shelves, 4 posts, inlay mats, label holders and sign, black epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.