Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAY CART END LOAD CONDUCTIVE

  • Mfr # TC-EL38CO

  • Zoro # G816553728


product price: $549.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Length
27 in
Overall Width
21.75 in
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-EL38CO
Zoro #
G816553728
UPC #
651588298275
Country of Origin
China

Dimensions

Length
27 in
Overall Width
21.75 in
Overall Height
69 in

Details

Color
Chrome/ESD
Material
Carbon Steel
Item
Tray Rack Mobile Single

Description

Tray Cart, mobile, conductive, full size, 27''W x 21-3/4''D x 69''H, end loading, holds 38 trays, casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.