Zoro Homepage

TRAY DRYING RACK 24X36 1in SPACING GRAY EPOXY

  • Mfr # TDR24361GY

  • Zoro # G216553441


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Epoxy Coated, Gray
Width
24 in
Length
36 in
Material
Carbon Steel
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDR24361GY
Zoro #
G216553441
UPC #
651588192061
Country of Origin
China

Dimensions

Width
24 in
Length
36 in
Height
8 in

Details

Color
Epoxy Coated, Gray
Item
Drying Rack Universal Parts and Accessories
Material
Carbon Steel

Description

Cutting Board and Tray Drying Rack, 36''W x 24''D, 18 tray capacity at 1-1/2'' spacing, mounts on wire, polymer/wire and Millenia shelving, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.