
TRAY DRYING RACK 24X36 3in SPACING GRAY EPOXY
Mfr # TDR24363GY
Zoro # G316553433
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
36 in
Height
8 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDR24363GY
Zoro #
G316553433
UPC #
651588192009
Country of Origin
China
Dimensions
Width
24 in
Length
36 in
Height
8 in
Details
Item
Drying Rack Universal Parts and Accessories
Color
Epoxy Coated, Gray
Material
Carbon Steel
Description
Pan Drying Rack, 36''W x 24''D, 8 pan capacity at 3'' spacing, mounts on wire, polymer/wire and Millenia shelving, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.