Zoro Homepage

TRAY DRYING RACK 24X48 1in SPACING GRAY EPOXY

  • Mfr # TDR24481GY

  • Zoro # G316553365


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Material
Carbon Steel
Color
Epoxy Coated, Gray
Length
48 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDR24481GY
Zoro #
G316553365
UPC #
651588192085
Country of Origin
China

Dimensions

Height
8 in
Length
48 in
Width
24 in

Details

Material
Carbon Steel
Item
Drying Rack Universal Parts and Accessories
Color
Epoxy Coated, Gray

Description

Cutting Board and Tray Drying Rack, 48''W x 24''D, 26 tray capacity at 1-1/2'' spacing, mounts on wire, polymer/wire and Millenia shelving, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.