
TRAY DRYING RACK 24X48 3in SPACING GRAY EPOXY
Mfr # TDR24483GY
Zoro # G216553397
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
24 in
Length
48 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDR24483GY
Zoro #
G216553397
UPC #
651588192023
Country of Origin
China
Dimensions
Height
8 in
Width
24 in
Length
48 in
Details
Item
Drying Rack Universal Parts and Accessories
Color
Epoxy Coated, Gray
Material
Carbon Steel
Description
Pan Drying Rack, 48''W x 24''D, 12 pan capacity at 3'' spacing, mounts on wire, polymer/wire and Millenia shelving, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.