
TRIPLE BAY BIN CART W/ DIVIDABLE GRIDS BLUE
Mfr # BC216069M1TBL
Zoro # G616538710
product price: $1,880.99
/eaKey Features
Bin Color
Blue
Overall Height
69 in
Total Number of Bins
21
Load Capacity
1,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC216069M1TBL
Zoro #
G616538710
UPC #
651588318416
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
60 in
Overall Width
24 in
Details
Bin Color
Blue
Item
Bin Cart System
Total Number of Bins
21
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Description
Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: 21 22-1/2''L x 17-1/2''W x 6''H DG93060 blue bin, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.