Zoro Homepage

TUBULAR 24 X 60 3-SDIED FRAME GRAY EPOXY

  • Mfr # 2460FGY

  • Zoro # G316545797


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Epoxy Coated, Gray
Overall Width
24 in
Overall Height
1 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460FGY
Zoro #
G316545797
UPC #
651588123867
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
1 in
Overall Length
60 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Gray
Item
3-Sided Frame Shelving

Description

Tubular 3-sided frame, 60''W x 24''D, wire, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.