Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Yellow, 14 in H
- Mfr # QUS275MOBYL
- Zoro # G105840324
product price:Â
$
65.45
/ea
Sold in multiples of 3 for $196.35
Key Features
Material
Polypropylene
Overall Length
18 in
Overall Width
16.5 in
Overall Height
14 in
Mobility
Mobile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS275MOBYL
- Zoro #
- G105840324
- UPC #
- 651588038079
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 16.5 in
- Overall Height
- 14 in
- Height
- 14 in
Details
- Color
- Yellow
- Material
- Polypropylene
- Item
- Hang & Stack Bins Mobile
- Mobility
- Mobile
- Number of Bins
- 1
Description
Bin, Stacking or Hanging, 16-1/2"W X 18"D X 14"H, Front/Back/Side Grips, Anti-Slide Lock, (3) Divider Slots, Rear Hanger, Molded-In Label Holder, Polypropylene, Mobile with (4) 3" Swivel Casters, Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.