Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Reclaimed Wood Design Book Bin
- Mfr # 20969
- Zoro # G623724229
product price:Â
$
16.15
/ea
Key Features
Includes
1 bin with base insert
Color
Brown, Beige
Material
Coated Non-Woven Fabric, Chipboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20969
- Zoro #
- G623724229
- UPC #
- 088231909699
- Country of Origin
- China
- Includes
- 1 bin with base insert
- Color
- Brown, Beige
- Material
- Coated Non-Woven Fabric, Chipboard
Description
Organize your classroom with style using these durable, designer book bins. Store books, folders, binders, magazines, notebooks, and much more! Features a write-on/wipe-off surface for convenient labeling and easy cleaning. 5" W x 8" H x 11" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.