
Ultra Series Clear Lid For QUS236
Mfr # COV236
Zoro # G9736695
product price: $4.25
/eaSold in multiples of 8 for $34.00
Key Features
Product Type
Ultra Series Clear Lid for QUS236
Overall Width
11 in
Overall Length
7.38 in
Overall Height
0.125 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COV236
Zoro #
G9736695
UPC #
651588346273
Country of Origin
United States
Dimensions
Overall Width
11 in
Overall Length
7.38 in
Overall Height
0.125 in
Details
Item
Ultra Series Clear Lid for QUS236
Product Type
Ultra Series Clear Lid for QUS236
Color
Clear
Material
Plastic
Description
Ultra Series Clear Lid for QUS236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.