
Ultra Series Clear Lid For QUS238
Mfr # COV238
Zoro # G9736659
product price: $8.65
/eaSold in multiples of 12 for $103.80
Key Features
Material
Plastic
Overall Height
0.125 in
Overall Length
18 in
Overall Width
5.5 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV238
Zoro #
G9736659
UPC #
651588346297
Country of Origin
United States
Dimensions
Overall Height
0.125 in
Overall Length
18 in
Overall Width
5.5 in
Details
Item
Ultra Series Clear Lid for QUS238
Material
Plastic
Color
Clear
Description
Ultra Series Clear Lid for QUS238
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.