
UTILITY CART 3 SOLID SHELVES STAINLESS
Mfr # WRSC-1842-3SS
Zoro # G116542118
product price: $1,801.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
37.5 in
Overall Width
18 in
Overall Length
42 in
Material
Stainless Steel
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRSC-1842-3SS
Zoro #
G116542118
UPC #
651588061664
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Width
18 in
Overall Length
42 in
Details
Material
Stainless Steel
Color
Stainless
Load Capacity
1,200 lb
Number of Shelves
3
Item
Cart Utility Transport Metal
Description
Utility Cart, 42''W x 18''D x 37-1/2''H, 3 solid shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.