Zoro Homepage

UTILITY CART 3 SOLID SHELVES

  • Mfr # WRC-2442-3G

  • Zoro # G016542171


product price: $864.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
42 in
Material
Carbon Steel
Overall Width
24 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2442-3G
Zoro #
G016542171
UPC #
651588271575
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Width
24 in
Overall Height
37.5 in

Details

Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
3
Item
Cart Utility Transport Metal

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 3 galvanized solid shelves, 1200 lb. capacity, 2 ''U'' shaped chrome plated handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.