Black Attached Lid Container, High Density Polyethylene, 13 1/2 in L, 6 3/4 in W, 6 3/4 in H (Discontinued)
- Mfr # RSO1408-7
- Zoro # G4139256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSO1408-7
Zoro #
G4139256
UPC #
651588038390
Country of Origin
Unknown
Dimensions
Inside Length
11 1/4 in
Inside Height
6 1/2 in
Inside Width
5 1/2 in
Details
Color
Black
Material
High Density Polyethylene
Volume Capacity
0.20 cu ft
Load Capacity
100 lb
Item
Attached Lid Container
Type
Straight Wall Stacking Container
Description
Attached Lid Container, Outside Length 13 1/2 in, Outside Width 6 3/4 in, Outside Height 6 3/4 in, Inside Length 11 1/4 in, Inside Width 5 1/2 in, Inside Height 6 1/2 in, Volume Capacity 0.20 cu ft, Load Capacity 100 lb, Material Polyethylene, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.