White Plastic Lid
Mfr # LID1711WT
Zoro # G3878847
product price: $8.89
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Cross Stacking Container
Overall Width
11 in
Shape
Rectangular
For Container Type
Cross Stacking Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID1711WT
Zoro #
G3878847
UPC #
651588012338
Country of Origin
United States
Dimensions
Overall Length
17 1/4 in
Overall Width
11 in
Outside Width
11 in
Details
Color
White
Material
Plastic
Item
Lid
Used With Bin or Container Style
Cross Stacking Container
Shape
Rectangular
For Container Type
Cross Stacking Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
TUB1711-12, TUB1711-8
Standards
FDA Compliant, USDA Approved
Description
Lid, Color White, Compatible Grainger Part Number 11M638, 11M641, Compatible Manufacturer Model Number TUB1711-12, TUB1711-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 17 1/4 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.