White Plastic Lid
Mfr # LID2417WT
Zoro # G3878856
product price: $16.95
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Cross Stacking Container
Overall Width
17 1/4 in
Shape
Rectangular
For Container Type
Cross Stacking Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID2417WT
Zoro #
G3878856
UPC #
651588012635
Country of Origin
United States
Dimensions
Overall Length
23 3/4 in
Overall Width
17 1/4 in
Outside Width
17 1/4 in
Details
Color
White
Material
Plastic
Item
Lid
Used With Bin or Container Style
Cross Stacking Container
Shape
Rectangular
For Container Type
Cross Stacking Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
TUB2417-12, TUB2417-8
Standards
FDA Compliant, USDA Approved
Description
Lid, Color White, Compatible Grainger Part Number 11M644, 11M647, Compatible Manufacturer Model Number TUB2417-12, TUB2417-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.