Zoro Homepage

Window for Giant Stack Containers, 4 PK

  • Mfr # WGH600

  • Zoro # G3455323


product price: $17.89
/pk 4, $4.47/ea
Sold in multiples of 4 for $71.56

Key Features

Overall Width
0.25 in
Color
Clear
Overall Length
9 in
Overall Height
4 in
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGH600
Zoro #
G3455323
UPC #
651588041192
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
9 in
Overall Height
4 in

Details

Item
Window for Giant Stack Containers
Color
Clear
Material
Polystyrene

Description

Multipurpose, wide open hopper front provides easy access for large part storage. Ideal for multiple applications in recycling, storing parts and components. This bin will stack up to 6 bins high creating a sturdy, tall storage system. Bins are injection molded from high density polypropylene, easy to clean, resist corrosion and are impervious to most chemicals. Large label holder allows for quick identification. Optional clear window front increases storage capacity and allows for quick identification of parts. Six 1⁄4” drill hole pattern on bottom of bin allow for easy hole insertion for drainage and air circulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.