
WIRE 3 SIDED 5 SHELF CART W/ ENCLOSURE PANELS
Mfr # M2436C46E-5
Zoro # G216542445
product price: $778.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
5
Overall Height
69 in
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2436C46E-5
Zoro #
G216542445
UPC #
651588217450
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Number of Shelves
5
Item
Enclosure Cart Stem Caster
Material
Carbon Steel
Color
Chrome
Description
Mobile Enclosure Cart, 36''W x 24''D x 69''H, includes: 5 wire shelves, 4 enclosure panels, 4 63'' posts, 4 donut bumpers, 4 5'' thermoplastic resin casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.