
WIRE 3 SIDED 5 SHELF CART W/ENCLOSURE PANELS GREEN EPOXY
Mfr # M2436P46E-5
Zoro # G316542161
product price: $761.99
/eaKey Features
Number of Shelves
5
Color
Epoxy Coated, Green
Overall Width
24 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2436P46E-5
Zoro #
G316542161
UPC #
651588198988
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
36 in
Overall Height
69 in
Details
Number of Shelves
5
Color
Epoxy Coated, Green
Item
Cart Stem Caster
Material
Carbon Steel
Load Capacity
1,200 lb
Description
Mobile Enclosure Cart, 36''W x 24''D x 69''H, includes: 5 wire shelves, 4 enclosure panels, 4 63'' posts, 4 donut bumpers, 4 5'' thermoplastic resin casters, green epoxy antimicrobial coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.