
WIRE 3 SIDED 5 SHELF CART WITH RODS & TABS 74in
Mfr # M2436C47RE-5
Zoro # G016542355
product price: $858.99
/eaKey Features
Color
Chrome
Overall Height
80 in
Load Capacity
1,200 lb
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2436C47RE-5
Zoro #
G016542355
UPC #
651588217696
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
36 in
Overall Width
24 in
Details
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
5
Item
Enclosure Cart Stem Caster
Description
Mobile Enclosure Cart, 36''W x 24''D x 80''H, includes: 5 wire shelves, 4 74''H posts, rods and tabs kits, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.