Shop DURHAM MFG

Cart, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 1/4 in L, 24 1/4 in W, 43 6/8 in H

  • Mfr # RSCE-2436-2-TLD-95
  • Zoro # G1942986

product price: 
$
444.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 6/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2436-2-TLD-95
Zoro #
G1942986
UPC #
714334012836
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Cart
Handle Type
Ergonomic
Number of Shelves
2
Gauge
14 ga
Finish
Powder Coated
Capacity per Shelf
600 lb
Assembled/Unassembled
Assembled
Caster Wheel Type
Tread on Core
Distance Between Shelves
26 3/4 in
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Iron
Caster Brake Type
Side Pedal Brake
Platform Surface
Textured
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Power Indicator
No
Includes Electrical Outlets
No
Caster Core Material
Polyurethane
Shelf Adjustability
Fixed
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 6/8 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in
Shelf Width
24 1/4 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 43 3/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 1/4 in
Wire Rope Length
42 in
Length
42 in

Description

Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.