Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF ADD ON KIT BLACK 63in

  • Mfr # AD63-3042BK

  • Zoro # G516528620


product price: $534.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
600-800 lb
Length
42 in
Material
Carbon Steel
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD63-3042BK
Zoro #
G516528620
UPC #
651588145203
Country of Origin
China

Dimensions

Length
42 in
Overall Height
63 in
Overall Width
30 in

Details

Number of Shelves
4
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Black
Item
Shelving Unit Wire

Description

Wire Shelving Add-On Kit, 42''W x 30''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.