WIRE 4 SHELF ADD-ON KIT BLACK 86in
- Mfr # AD86-2154BK
- Zoro # G116529065
product price:Â
$
463.99
/ea
Key Features
Material
Carbon Steel
Number of Shelves
4
Color
Epoxy Coated, Black
Length
54 in
Load Capacity
600-800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD86-2154BK
- Zoro #
- G116529065
- UPC #
- 651588117309
- Country of Origin
- China
Dimensions
- Length
- 54 in
- Overall Height
- 86 in
- Overall Width
- 21 in
Details
- Item
- Shelving Unit Wire
- Material
- Carbon Steel
- Number of Shelves
- 4
- Color
- Epoxy Coated, Black
- Load Capacity
- 600-800 lb
Description
Wire Shelving Add-On Kit, 54''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.