
WIRE 4 SHELF ADD-ON KIT GRAY 54in
Mfr # AD54-2154GY
Zoro # G216527046
product price: $406.99
/eaKey Features
Number of Shelves
4
Length
54 in
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD54-2154GY
Zoro #
G216527046
UPC #
651588106402
Country of Origin
China
Dimensions
Length
54 in
Overall Height
54 in
Overall Width
21 in
Details
Number of Shelves
4
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Color
Epoxy coated, Gray
Description
Wire Shelving Add-On Kit, 54''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.